Shop All Headers & Wire Housings
Te Connectivity
MQS SOCKET HSG 2POS.
Mfr # 1-1718333-1
Zoro # G600955318
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 8 mm
- Max. Temp. 80°C
- Height 0.244 in
- Features Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1718333-1
- Zoro # G600955318
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 8 mm |
Height | 0.244 in |
Width | 0.657 in |
Details
Number of Rows | 1 |
Max. Temp. | 80°C |
Features | Terminal Position Assurance |
Color | Black |
Material | Glass-Filled PBT |
Hole Center to Center | 2.54 mm |
Number of Contacts | 2 |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- NVENT HOFFMAN Filter, For Mfr. No. AVK812 (AFLT812)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVB8)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings