Shop All Wire Terminals
Te Connectivity
MQS SOCKET CONTACT
Mfr # 1241918-1
Zoro # G200979080
product price: $0.38
/ea
Sold in multiples of 250 for $95.00
$95.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.25 to 0.35 mm²
- Wire Type Copper
- Terminal Type Receptacle
- Connection Type Crimp
- Max. Temp. 284 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1241918-1
- Zoro # G200979080
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 0.25 to 0.35 mm² |
Wire Type | Copper |
Terminal Type | Receptacle |
Connection Type | Crimp |
Max. Temp. | 284 Degrees F |
Insulation Dia | 0.035 to 0.063 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A12106CHEMCSS)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Blue (AT1501EV-BU)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0759)
- PICO Quick Conn-Male 16-14 Ins, #1864PT (1864PT)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C927)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- Te Connectivity Wire Connectors & Disconnects