Shop All Headers & Wire Housings
Te Connectivity
MQS RETAINER HSG FOR ECU 64P
Mfr # 368440-1
Zoro # G200957033
product price: $0.39
/ea
Sold in multiples of 228 for $88.92
$88.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Color Black
- Max. Temp. 120°C
- Type Terminal Position Assurance
- Flammability Rating UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 368440-1
- Zoro # G200957033
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Material | Glass-Filled PBT |
Color | Black |
Max. Temp. | 120°C |
Type | Terminal Position Assurance |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208V AC (9070TF500D3)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 13A, 16/3 (5XFN6ID)
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings