Shop All Wire Terminals
Te Connectivity
MQS PIN CONTACT
Mfr # 928918-1
Zoro # G100954460
Sold in multiples of 13000 for $4,290.00
$4,290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Terminal Type Tab
- Wire Type Copper
- Max. Temp. 248 Degrees F
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 928918-1
- Zoro # G100954460
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 24 to 22 AWG |
Terminal Type | Tab |
Wire Type | Copper |
Max. Temp. | 248 Degrees F |
Connection Type | Crimp |
Standards | LV214 |
Insulation Dia | 0.043 to 0.063 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY WIRE & CABLE Century Wire & Cable 250585 25 ft. 14 by 3 Pink Pro Glo Extension Cord (250585)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU14-6R/SK)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- Te Connectivity Wire Connectors & Disconnects