Shop All Wire Terminals
Te Connectivity
MONO SHAPE TAB CONNECTOR 5 POS
Mfr # 1-293003-5
Zoro # G100941514
product price: $0.57
/ea
Sold in multiples of 150 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Max. Temp. 221 Degrees F
- Terminal Type Standard
- Connection Material Brass
- Connection Type Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-293003-5
- Zoro # G100941514
- Country of Origin Italy
- Category Wire Terminals
Details
Insulation Color | Black |
Max. Temp. | 221 Degrees F |
Terminal Type | Standard |
Connection Material | Brass |
Connection Type | Insulation Displacement Crimp (IDC) |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 125A, 600V AC, Non-Indicating (A6T125)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (MV10-38R/SK)
- GARDNER BENDER TERMINAL KIT 175 PC (TK-175)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- Te Connectivity Wire Connectors & Disconnects