Shop All Terminal Blocks
Te Connectivity
Modular Terminal Block, 17.5A, 3Mm2, 1 Row(S), 1 Deck(S)
Mfr # 282847-3
Zoro # G405911342
product price: $1.95
/ea
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Housing Color Green
- Circuit Application Power & Signal
- Connector Mounting Type Board Mount
- Centerline (Pitch) .2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 282847-3
- Zoro # G405911342
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PCB Tail Length | .15 in |
Screw Size | M3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min (A1402-00)
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- UPUN Type UKJ-4RD Fuse Terminals for 5x20 mm Fuses, 60-PK (ASIUK5HESI)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- SQUARE D Terminal Block, Black (9080GMB6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 16mm2, passthrough, 2 points, set of 10 (NSYTRV162)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- Te Connectivity Terminal Blocks