Shop All Terminal Blocks
Te Connectivity
Modular Terminal Block, 13.5A, 1.3Mm2, 1 Row(S), 1 Deck(S)
Mfr # 282836-3
Zoro # G505911433
product price: $0.96
/ea
Sold in multiples of 150 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Contact Mating Area Plating Material Tin
- Screwless Terminal Block No
- Wire Protection With
- Closed End Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 282836-3
- Zoro # G505911433
- Country of Origin Italy
- Category Terminal Blocks
Dimensions
PCB Tail Length | .138 in |
Screw Size | M3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, Hand Activated (1A189)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 4 Home Outlets with 20A Breaker (L1430CBF520)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- ZORO SELECT Terminal Strip, 20A, 5 Pole, 300VAC (6ZEG9)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- Te Connectivity Terminal Blocks