Shop All Relay Accessories
Te Connectivity
MODULAR RELAY HOLDER
Mfr # 185403-3
Zoro # G000973493
product price: $2.65
/ea
Sold in multiples of 27 for $71.55
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage 12 V
- Terminal Primary Locking Feature Locking Lance
- Operating Temperature Range -40 to 85°C
- Vibration Class Level 3G
- Relay Type Mini Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 185403-3
- Zoro # G000973493
- Country of Origin Germany
- Category Relay Accessories
Details
Operating Voltage | 12 V |
Terminal Primary Locking Feature | Locking Lance |
Operating Temperature Range | -40 to 85°C |
Vibration Class Level | 3G |
Relay Type | Mini Relay |
Component Type | Relay Holder |
Coupling with Other TE Modules | Yes |
UL Flammability Rating | UL 94V-HB |
Number of Relays (Minimum) | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x200)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 100 (36J202)
- KABLE KONTROL Cable Tray Spider Bracket (KK-SPDR-EZ)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- ALLEN BRADLEY DIN RAIL/PANEL ADAPTER RELAY PARTS AND ACCESSORY (193-EPM1)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- SIEMENS MOV Suppressor (3TX7144H17)
- CRYDOM Heat Sink, 2.0 Deg C/W DIN Rail Mount (HS201DR)
- SIEMENS Metal Clip, Metal (3TX7144-1L7)
- PARKER Mounting Rails, Steel, 6.56 Ft (R-2)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- Te Connectivity Relay Accessories