Shop All Relay Accessories
Te Connectivity
MODULAR RELAY CONN.
Mfr # 280289-5
Zoro # G200973989
product price: $1.25
/ea
Sold in multiples of 225 for $281.25
$281.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.02 in
- UL Rating Recognized
- Fully Insulated No
- Terminal Type Receptacle
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 280289-5
- Zoro # G200973989
- Country of Origin Italy
- Category Relay Accessories
Dimensions
Overall Length | 1.02 in |
Details
UL Rating | Recognized |
Fully Insulated | No |
Terminal Type | Receptacle |
Insulated | No |
Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- OMRON Relay Adapter (Y92F-30)
- CRYDOM Input/Output Relay, 3.5A, Plug-In, Black (OAC5)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 12" L (MT4-12)
- PARKER Mounting Rails, Steel, 6.56 Ft (R-2)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- Te Connectivity Relay Accessories