Shop All Voice & Data Jacks
Te Connectivity
Modular Connectors / Ethernet Connectors Mod Plug Boot 8W Yellow Diam Max 6 5
Mfr # 2-336513-6
Zoro # G305930245
original price:
$0.67
38% off
new price: $0.41
/ea
Sold in multiples of 200 for $82.00
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Positions 8
- For Cable Diameter (mm) 6.5
- Boot Color Yellow
- Accessory Type Boot
- Boot Type Snagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-336513-6
- Zoro # G305930245
- Country of Origin Czechia
- Category Voice & Data Jacks
Dimensions
For Cable Diameter (mm) | 6.5 |
Cable Jacket Outside Diameter Range | 6 to 6.5 mm [ .236 to .255 in ] |
Details
Number of Positions | 8 |
Boot Color | Yellow |
Accessory Type | Boot |
Boot Type | Snagless |
Product Type | Accessory |
Performance Category | Cat 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC24)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- ALLEN TEL Shielded Cat 6 Modular Plug, 50PK (AT8X8RCSH-2324)
- UNIRISE USA Cat6A 180 Degree Shielded Keystone Jack (KEYC6A-SH-180)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- MONOPRICE Datacom Jack, USB2.0A(F/F), Flush, Wht (6561)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- Te Connectivity Voice & Data Jacks