Shop All Voice & Data Jacks
Te Connectivity
Modular Connectors / Ethernet Connectors 6P6C Shielded
Mfr # 5555154-1
Zoro # G105930186
original price:
$2.05
7% off
Sold in multiples of 40 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Positions 6
- PCB Mount Orientation Right Angle
- Termination Method to Printed Circuit Board Through Hole - Solder
- Grounding Options PCB Ground
- Connector Style Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5555154-1
- Zoro # G105930186
- Country of Origin India
- Category Voice & Data Jacks
Dimensions
Connector Height | .49 in |
PCB Tail Length | .15 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CHWW)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-S)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22963301)
- ALLEN TEL Surface Mount IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT103A8-52)
- BLACK BOX Gigabase2 Cat5E Jack, Universal Wiring, (FMT920-R2)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Yellow (101707YW)
- Te Connectivity Voice & Data Jacks