Shop All Voice & Data Jacks
Te Connectivity
Modular Connectors / Ethernet Connectors 6 Pcb Top Entry
Mfr # 5520425-3
Zoro # G805930295
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Positions 6
- PCB Contact Termination Area Plating Material Tin
- PCB Mount Orientation Vertical
- Contact Underplating Material Nickel
- Contact Current Rating (Max) 1.5 A, .2 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5520425-3
- Zoro # G805930295
- Country of Origin India
- Category Voice & Data Jacks
Dimensions
Connector Height | .65 in |
PCB Tail Length | .125 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- KS 16-14 3-pc F/I N/I 250 MQC, PK500 (30182)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- ALLEN TEL 6-Conductor Wall Phone Jack with Installation Tool (AT630ABC-6)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- ALLEN TEL Wall Phone Jack with 2 Auxiliary Ports (AT229)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Blue, RJ45 Female to 110 Punch Down (FWT326-120BL)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, White (AT630ABC-4-15)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- Te Connectivity Voice & Data Jacks