Shop All Headers & Wire Housings
Te Connectivity
MOD.IV REC HSG 2X6P
Mfr # 925370-6
Zoro # G800957617
product price: $2.25
/ea
Sold in multiples of 40 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Rows 2
- Max. Voltage 250V AC
- Height 0.21 in
- Length 4.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925370-6
- Zoro # G800957617
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Height | 0.21 in |
Length | 4.99 in |
Details
Color | Green |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Material | Glass-Filled Polyamide |
Terminal Type | Crimp |
Hole Center to Center | 2.54 mm |
For Use With | AMPMODU Mod II .025 inch Headers |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Connector Terminates To | Printed Circuit Board |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- MTD Switch-Safety (725-0803B)
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Black, 15 Speciality Tie (222076)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings