Shop All Wire Terminals
Te Connectivity
MOD V RECP PLTD 15 AU
Mfr # 87809-6
Zoro # G600980266
Sold in multiples of 12500 for $3,500.00
$3,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Terminal Type Socket
- Features Wire Insulation Support
- Connection Type Crimp
- Wire Type Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 87809-6
- Zoro # G600980266
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Terminal Type | Socket |
Features | Wire Insulation Support |
Item | Contact |
Connection Type | Crimp |
Wire Type | Discrete Wire |
Connection Material | Phosphor Bronze |
Application | Wire and Cable, Signal (Data)/Power |
Insulation Dia | 0.061 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M14-10FBX)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- FLEMING SUPPLY Fleming Supply Cable Management Ties (30) 8" Reusable Self-Gripping Cord Straps for Cables (Black) (727846WWR)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #6 Stud Size, Red, 100 PK (SVS1.25-3.5-100)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV18-250FIB-Q)
- Te Connectivity Wire Connectors & Disconnects