Shop All Headers & Wire Housings
Te Connectivity
MOD. IV SNAP-IN HSG 96 POS.
Mfr # 925486-1
Zoro # G900957135
product price: $7.39
/ea
Sold in multiples of 15 for $110.85
$110.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With AMPMODU Mod II 1/4 in Headers
- Number of Rows 3
- Length 0.56 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925486-1
- Zoro # G900957135
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Length | 0.56 in |
Details
Item | Connector |
Color | Gray |
For Use With | AMPMODU Mod II 1/4 in Headers |
Number of Rows | 3 |
Material | Thermoplastic |
Contact Type | Socket |
Number of Contacts | 96 |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wall Plate, Single Gang, 4 Ports, Off White (CFPE4IWY)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Rockr (DS120GY)
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings