Shop All Wire Terminals
Te Connectivity
MOD IV RECP PLTD 30 DPLX
Mfr # 103171-4
Zoro # G900979519
product price: $0.22
/ea
Sold in multiples of 12500 for $2,750.00
$2,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Features Wire Insulation Support
- Standards UL E28476, CSA LR7189
- Max. Temp. 105 Degrees C
- Wire Type Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103171-4
- Zoro # G900979519
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Features | Wire Insulation Support |
Standards | UL E28476, CSA LR7189 |
Max. Temp. | 105 Degrees C |
Wire Type | Discrete Wire |
Connection Material | Copper-Tin-Phosphor Bronze |
Connection Type | Crimp |
Terminal Type | Socket |
Item | Contact |
Max. Voltage | 250V AC |
Application | Wire and Cable, Signal (Data)/Power |
Insulation Dia | 0.061 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stainless Steel Latches, Padlockable S (AQRLSS6)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- Te Connectivity Wire Terminals