Shop All Wire Terminals
Te Connectivity
MOD IV RECP PLTD 15 SEL
Mfr # 85969-6
Zoro # G000980163
product price: $0.37
/ea
Sold in multiples of 50000 for $18,500.00
$18,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Application Wire and Cable, Signal (Data)/Power
- Connection Material Beryllium Copper
- Standards UL E28476, CSA LR7189
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 85969-6
- Zoro # G000980163
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 20 AWG |
Application | Wire and Cable, Signal (Data)/Power |
Connection Material | Beryllium Copper |
Item | Contact |
Standards | UL E28476, CSA LR7189 |
Max. Temp. | 105 Degrees C |
Terminal Type | Socket |
Features | Wire Insulation Support |
Connection Type | Crimp |
Max. Voltage | 250V AC |
Wire Type | Discrete Wire |
Insulation Dia | 0.069 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- Te Connectivity Wire Terminals