Shop All Wire Terminals
Te Connectivity
MOD IV RECP LP
Mfr # 1-87523-9
Zoro # G300979300
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Features Wire Insulation Support
- Connection Type Crimp
- Max. Temp. 105 Degrees C
- Standards UL E28476, CSA LR7189
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-87523-9
- Zoro # G300979300
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Range | 24 to 20 AWG |
Features | Wire Insulation Support |
Connection Type | Crimp |
Max. Temp. | 105 Degrees C |
Standards | UL E28476, CSA LR7189 |
Item | Contact |
Terminal Type | Socket |
Application | Wire and Cable, Signal (Data)/Power |
Wire Type | Discrete Wire |
Max. Voltage | 250V AC |
Connection Material | Copper-Tin-Phosphor Bronze |
Insulation Dia | 0.069 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie RD PK 10 (H-09-010-RD-WO)
- RED LION Engine Drive, 6 HP, Aluminum, Semi-Trash (617034)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- Te Connectivity Wire Connectors & Disconnects