Shop All Headers & Wire Housings
Te Connectivity
MOD IV REC HSG 2X3P
Mfr # 925370-3
Zoro # G700957625
product price: $1.15
/ea
Sold in multiples of 6000 for $6,900.00
$6,900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 0.21 in
- For Use With AMPMODU Mod II .025 inch Headers
- Number of Rows 2
- Length 4.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925370-3
- Zoro # G700957625
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Height | 0.21 in |
Length | 4.99 in |
Details
Item | Connector |
Color | Green |
For Use With | AMPMODU Mod II .025 inch Headers |
Number of Rows | 2 |
Material | Glass-Filled Polyamide |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Connector Type | Receptacle |
Number of Contacts | 6 |
Contact Type | Socket |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings