Shop All Wire Terminals
Te Connectivity
MOD IV PIN PLTD 15 SEL
Mfr # 102095-2
Zoro # G100979005
product price: $0.48
/ea
Sold in multiples of 25000 for $12,000.00
$12,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Connection Material Phosphor Bronze
- Connection Type Crimp
- Terminal Type Pin
- Wire Type Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 102095-2
- Zoro # G100979005
- Country of Origin Mexico
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Crimp |
Item | Contact |
Terminal Type | Pin |
Wire Type | Discrete Wire |
Max. Temp. | 105 Degrees C |
Application | Wire and Cable |
Standards | CSA LR7189 |
Max. Voltage | 250V AC |
Features | Wire Insulation Support |
Contact Plating Material | Nickel |
Insulation Dia | 0.061 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (FRN-R-175)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (20492535)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC (GDG1-1/4)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-600-EC)
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red (WWNUT-12-RD-100)
- Te Connectivity Wire Connectors & Disconnects