Shop All Headers & Wire Housings
Te Connectivity
MOD II HSG R.A. 5 POS
Mfr # 825457-5
Zoro # G500957184
product price: $1.15
/ea
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Rows 2
- Material Glass-Filled PBT
- Standards CSA LR7189; CUL E28476
- Features With Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 825457-5
- Zoro # G500957184
- Country of Origin Hungary
- Category Headers & Wire Housings
Details
Item | PCB Mount Header |
Color | Green |
Number of Rows | 2 |
Material | Glass-Filled PBT |
Standards | CSA LR7189; CUL E28476 |
Features | With Strain Relief |
Connection Material | Brass, Copper-Zinc |
Hole Center to Center | 2.54 mm |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Terminal Type | Through Hole |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Gold Plated |
Number of Contacts | 10 |
Max. Temp. | 105°C |
Type | Breakaway |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 30 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER GEAR Cable Ties, Assorted Sizes, PK1000 (50724)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings