Shop All Headers & Wire Housings
Te Connectivity
MOD II HSG R.A. 3 POS
Mfr # 825457-3
Zoro # G500957597
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Rows 2
- Material Glass-Filled PBT
- Standards CUL E28476; CSA LR7189
- Features With Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 825457-3
- Zoro # G500957597
- Country of Origin Poland
- Category Headers & Wire Housings
Details
Item | PCB Mount Header |
Color | Green |
Number of Rows | 2 |
Material | Glass-Filled PBT |
Standards | CUL E28476; CSA LR7189 |
Features | With Strain Relief |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 30 µin |
Max. Temp. | 105°C |
Number of Contacts | 6 |
Hole Center to Center | 2.54 mm |
Type | Breakaway |
Terminal Type | Through Hole |
Connection Material | Brass, Copper-Zinc |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- LEVITON Watertight Locking Connector (25W04)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings