Shop All PCB Connectors
Te Connectivity
MOD I RECP PLTD 30 SEL
Mfr # 102099-2
Zoro # G001066958
product price: $0.66
/ea
Sold in multiples of 20000 for $13,200.00
$13,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 22 AWG
- For Use With Machine Applied Posts; Header
- Features With Wire Insulation Support
- Contact Finish Gold Plated
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 102099-2
- Zoro # G001066958
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Insulation Dia. | 0.09 in |
Max. Single Wire Size | 18 AWG |
Details
Item | Contact |
For Use With | Machine Applied Posts; Header |
Features | With Wire Insulation Support |
Contact Finish | Gold Plated |
Contact Type | Socket |
Hole Center to Center | 3.81 mm |
Type | Straight |
Contact Plating Thickness | 0.762 µm |
Max. Temp. | 105°C |
Terminal Finish | Gold Flash |
Current Rating | 5 A |
Connection Material | Phosphor Bronze |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 6 Outlet Pwr Strip 1200 Joules Surge Protector 6FT Ext Cord, 3PK (0-2517-N-PK)
- TECTITE ELECTRICAL BY APOLLO 3/4 in. Non-Metallic Water Tight Push-to-Connect Elbow Connector (ELME34)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 5 D (G2X5LG6)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity PCB Connectors