Shop All Headers & Wire Housings
Te Connectivity
MOD 4 REC.HSG 2X06P
Mfr # 925367-6
Zoro # G100957492
product price: $1.79
/ea
Sold in multiples of 2000 for $3,580.00
$3,580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 0.55 in
- For Use With AMPMODU Mod II .025 inch Headers
- Number of Rows 2
- Length 4.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 925367-6
- Zoro # G100957492
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Height | 0.55 in |
Length | 4.99 in |
Details
Item | Connector |
Color | Green |
For Use With | AMPMODU Mod II .025 inch Headers |
Number of Rows | 2 |
Material | Polyamide |
Connector Terminates To | Printed Circuit Board |
Max. Temp. | 105°C |
Contact Type | Socket |
Number of Contacts | 12 |
Hole Center to Center | 2.54 mm |
Max. Voltage | 250V AC |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510AR)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210-Ex)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings