Shop All Wire Terminals
Te Connectivity
MOD-4 REC.CONT.SCP.
Mfr # 167021-3
Zoro # G600979406
product price: $0.14
/ea
Sold in multiples of 17500 for $2,450.00
$2,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 32 to 28 AWG
- Wire Type Discrete Wire
- Connection Type Crimp
- Features Wire Insulation Support
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 167021-3
- Zoro # G600979406
- Country of Origin Poland
- Category Wire Terminals
Details
Wire Range | 32 to 28 AWG |
Wire Type | Discrete Wire |
Connection Type | Crimp |
Features | Wire Insulation Support |
Connection Material | Phosphor Bronze |
Application | Wire and Cable |
Terminal Type | Socket |
Item | Contact |
Insulation Dia | 0.047 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 6Ft 18Awg Hsptl Pc Coiled, 5-15P-C13 Bk (48065)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK10 (164472-2010)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- MASTER APPLIANCE Blue Stud 1/4 In, 14 to 16 AWG, PK50 (10650)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- Te Connectivity Wire Terminals