Shop All Headers & Wire Housings
Te Connectivity
Mod-4 Rec.Cont.Scp.
Mfr # 141708-1
Zoro # G105910133
product price: $0.66
/ea
Sold in multiples of 200 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Phosphor Bronze
- Features With Wire Insulation Support
- Terminal Type Crimp
- Wire Type Discrete
- Terminal Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 141708-1
- Zoro # G105910133
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 0.055 in |
Min. Single Wire Size | 0.12 mm2 |
Max. Single Wire Size | 0.15 mm2 |
Details
Item | Contact |
Connection Material | Phosphor Bronze |
Features | With Wire Insulation Support |
Terminal Type | Crimp |
Wire Type | Discrete |
Terminal Finish | Tin Plated |
Contact Type | Socket |
Contact Finish | Gold Plated |
Contact Plating Thickness | 30 µin |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings