Shop All Wire Terminals
Te Connectivity
MOD-4 REC.CONTACT
Mfr # 141603-4
Zoro # G800979114
Sold in multiples of 400 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Max. Temp. 105 Degrees C
- Max. Voltage 250V AC
- Connection Material Phosphor Bronze
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 141603-4
- Zoro # G800979114
- Country of Origin Poland
- Category Wire Terminals
Details
Wire Range | 26 AWG |
Max. Temp. | 105 Degrees C |
Max. Voltage | 250V AC |
Connection Material | Phosphor Bronze |
Features | Wire Insulation Support |
Terminal Type | Socket |
Application | Wire and Cable |
Item | Contact |
Connection Type | Crimp |
Insulation Dia | 0.055 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (2323)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (KLDR01.5)
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30116)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- ANCOR 22-18 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (310325)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3606PK)
- Te Connectivity Wire Terminals