Shop All Headers & Wire Housings
Te Connectivity
Mod-4 Rec.Contact
Mfr # 141603-3
Zoro # G105910126
product price: $0.41
/ea
Sold in multiples of 200 for $82.00
$82.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 105°C
- Features With Wire Insulation Support
- Connection Material Phosphor Bronze
- Max. Voltage 250V AC
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 141603-3
- Zoro # G105910126
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.12 mm2 |
Max. Insulation Dia. | 0.055 in |
Max. Single Wire Size | 0.14 mm2 |
Details
Item | Contact |
Max. Temp. | 105°C |
Features | With Wire Insulation Support |
Connection Material | Phosphor Bronze |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Current Rating | 3 A |
Contact Type | Socket |
Terminal Finish | Gold Flash |
Contact Plating Thickness | 0.8 µm |
Connector Terminates To | Wire & Cable |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC, 5 PK (GDB-1A)
- EATON Reversing Link Kit, For XT Frame B (XTCEXRLB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings