Shop All Headers & Wire Housings
Te Connectivity
MOD 4 HSG
Mfr # 926476-7
Zoro # G500957399
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 0.69 in
- Material Crastin
- Color Black
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 926476-7
- Zoro # G500957399
- Country of Origin Poland
- Category Headers & Wire Housings
Dimensions
Length | 0.69 in |
Details
Item | Connector |
Number of Rows | 2 |
Material | Crastin |
Color | Black |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 14 |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Contact Type | Socket |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- DEFENDER CABLE 100 ft POWER BLOCK Extension Cord wLighted Ends, Contractor Grade, ULETL Listed (DCE-311-62)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp, 50PK (WMBC4T)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings