Shop All Coaxial Cables
Te Connectivity
MMCX STRAIGHT PCB PLUG
Mfr # 1408496-1
Zoro # G700945165
product price: $11.65
/ea
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Connector System Cable-to-Board
- RF Connector Mated Outer Diameter (Approximate) .106 in
- Termination Method to Printed Circuit Board Surface Mount
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1408496-1
- Zoro # G700945165
- Country of Origin Mexico
- Category Coaxial Cables
Dimensions
RF Connector Mated Outer Diameter (Approximate) | .106 in |
PCB Tail Length | .118 in |
Height above PCB | .177 in |
Details
Impedance | 50 Ω |
Connector System | Cable-to-Board |
Termination Method to Printed Circuit Board | Surface Mount |
Body Material | Brass |
Center Contact Plating Material | Gold |
Connector Mounting Type | Panel |
PCB Mount Orientation | Vertical |
Connector Style | Plug |
Operating Temperature Range | -65 -165 °C |
Connector Interface | MMCX |
Center Contact Material | Brass |
Number of Positions | 1 |
RF Connector Coupling Mechanism | Push-On |
RF Contact Captivation Method | Mechanical |
Body Plating Material | Gold |
Operating Frequency | 6 GHz |
Detent | Without |
Connector & Contact Terminates To | Printed Circuit Board |
Port Configuration | Single Port |
Dielectric Material | PTFE |
Number of Coaxial Contacts | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80209)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- DOLPHIN COMPONENTS Cable Coupler, F-Type, RG59 Coax, PK10 (DC-CF59)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- MAXRAD Maxrad NMO58AUSP 17 ft. OF RG58A-U COAX SOLDER SILVER PLATED PL259 (NMO58AUSP)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- Te Connectivity Coaxial Cables