Shop All Voice & Data Connectors
Te Connectivity
MJ R/A 8P
Mfr # 5520426-4
Zoro # G701017625
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Positions 8
- Shielded No
- Connectors & Connector Components Type Connector
- Status Indicator None
- Modular Jacks & Plugs Products RJ Type Jacks & Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5520426-4
- Zoro # G701017625
- Country of Origin India
- Category Voice & Data Connectors
Dimensions
Connector Height | .6378 in |
PCB Tail Length | .15 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Black (WL-SW-100-25-BK)
- SQUARE D General Purpose Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC, 480V AC (25S40F)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30224)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- IDEAL RJ45 8pos Connector, PK50 (85-396)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- SWE-TECH 3C LC/PC OM3 50um Fiber Optic Splice Connector, 3.0/2.0/1.6mm Aqua boot, 900um fiber stub, 10PK (FWT31F1-51610)
- SWE-TECH 3C Sticklers Splice and Connector Cleaner, Three-way dispenser (FWT31F3-00103)
- Te Connectivity Voice & Data Connectors