Shop All PCB Connectors
Te Connectivity
Mini USB RCPT 5 POS AB TYPE
Mfr # 1775051-1
Zoro # G601067966
product price: $1.29
/ea
Sold in multiples of 21000 for $27,090.00
$27,090.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Receptacle
- Color Black
- Application Power, Signal
- Number of Ports 1
- Finish Bright Tin Over Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1775051-1
- Zoro # G601067966
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Connector Type | Receptacle |
Color | Black |
Application | Power, Signal |
Number of Ports | 1 |
Finish | Bright Tin Over Copper |
Material | Polyamide |
Features | With Locking Feature |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 0.8 mm |
Contact Finish | Gold Flash over Palladium Nickel |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Reflow Solder |
Current Rating | 1 A |
Number of Contacts | 5 |
Contact Plating Thickness | 0.76 µm |
Max. Temp. | 60°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS43)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects