Shop All Headers & Wire Housings
Te Connectivity
MINI UNIVERSAL M-N-L CAP 9P
Mfr # 1-172161-9
Zoro # G101066940
product price: $0.97
/ea
Sold in multiples of 90 for $87.30
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Features Circuit Identification Feature; Panel Mount Feature
- Length 16 mm
- Application Power, Signal
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-172161-9
- Zoro # G101066940
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 16 mm |
Width | 14 mm |
Details
Item | Housing |
Number of Rows | 3 |
Features | Circuit Identification Feature; Panel Mount Feature |
Application | Power, Signal |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Color | Black |
For Use With | Mini-Universal MATE-N-LOK Cap Housing |
Max. Voltage | 600V AC/DC |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 9 |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 1 In (31622008L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings