Shop All Headers & Wire Housings
Te Connectivity
MINI UNIVERSAL M-N-L CAP 6P
Mfr # 1-172160-9
Zoro # G701066920
product price: $0.82
/ea
Sold in multiples of 150 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Application Power, Signal
- For Use With Mini-Universal MATE-N-LOK Cap Housing
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-172160-9
- Zoro # G701066920
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 9.8 mm |
Length | 11.8 mm |
Details
Item | Housing |
Number of Rows | 2 |
Color | Black |
Application | Power, Signal |
For Use With | Mini-Universal MATE-N-LOK Cap Housing |
Material | Nylon |
Features | Circuit Identification Feature; Panel Mount Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Number of Contacts | 6 |
Hole Center to Center | 4.2 mm |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Contact Type | Pin |
Max. Temp. | 105°C |
Max. Voltage | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-2)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2IN-DC12(S))
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 50FT- Black (WL-ED-PE-150-50-BK)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings