Shop All Headers & Wire Housings
Te Connectivity
Mini Umnl Skt Gold 22-18 Awg
Mfr # 794831-3
Zoro # G205982306
Sold in multiples of 150 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Locking Lance
- For Use With Plug Housing
- Standards CSA Certified; UL E28476; UL Recognized
- Application Power
- Max. Single Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 794831-3
- Zoro # G205982306
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 18 AWG |
Min. Single Wire Size | 22 AWG |
Details
Item | Contact |
Features | With Locking Lance |
For Use With | Plug Housing |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power |
Contact Finish | Gold Plated |
Terminal Type | Crimp |
Connection Material | Brass |
Connector Terminates To | Wire & Cable |
Current Rating | 9.5 A |
Max. Voltage | 600V AC/DC |
Contact Plating Thickness | 0.76 µm |
Contact Type | Socket |
Terminal Finish | Tin Plated |
Wire Type | Discrete; Stranded |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, Red (20510)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52X)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings