Shop All Headers & Wire Housings
Te Connectivity
MINI UMNL PLUG HOUSING 12P
Mfr # 172341-1
Zoro # G600955073
product price: $0.81
/ea
Sold in multiples of 150 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With Mini-Universal MATE-N-LOK Cap Housing
- Number of Rows 3
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 172341-1
- Zoro # G600955073
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | Mini-Universal MATE-N-LOK Cap Housing |
Number of Rows | 3 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 12 |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Max. Voltage | 600V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 2 Pole, 120/240V AC (B2100)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings