Shop All Wire Terminals
Te Connectivity
MINI UMNL PIN 26-22 AWG SN
Mfr # 770901-1
Zoro # G600977112
Sold in multiples of 7000 for $560.00
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Max. Voltage 600V AC/DC
- Connection Material Brass
- Wire Type Stranded, Discrete Wire
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770901-1
- Zoro # G600977112
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Max. Voltage | 600V AC/DC |
Connection Material | Brass |
Wire Type | Stranded, Discrete Wire |
Terminal Type | Pin |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp |
Item | Contact |
Standards | UL, CSA; UL; VDE Tested |
Application | Power, Wire and Cable |
Terminal Orientation | Straight |
Mounting Type | Cable Mount |
Insulation Dia | 0.047 to 0.069 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating, 5 PK (SFE-20)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ77)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- GARDNER BENDER Gtb-406 Terminal Block 6Circ 3 (GTB-406)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED4-350SS-DB-EC)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- DISCO Blue Nyln 16-14 WireTerminal #10 Stud Size Spade Type PK25 (3625PK)
- Te Connectivity Wire Connectors & Disconnects