Shop All Headers & Wire Housings
Te Connectivity
MINI MLC PLUG HSG ASSY 7P
Mfr # 2822343-1
Zoro # G800956160
product price: $2.75
/ea
Sold in multiples of 35 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 0.65 in
- Number of Rows 3
- Width 0.362 in
- Length 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2822343-1
- Zoro # G800956160
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 0.65 in |
Width | 0.362 in |
Length | 8 mm |
Details
Color | Green |
Number of Rows | 3 |
Material | PBT |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Number of Contacts | 7 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 4.75x4.50, SS Type 31 (AVK34SS6)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings