Shop All Wire Terminals
Te Connectivity
MINI MAG-MATE 187 TAB
Mfr # 1217529-1
Zoro # G500941664
product price: $0.15
/ea
Sold in multiples of 80000 for $12,000.00
$12,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 44 to 36 AWG
- Terminal Type Tab
- Wire Type Magnet Wire
- Overall Length 0.878 in
- Terminal Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1217529-1
- Zoro # G500941664
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.878 in |
Details
Wire Range | Magnet Wire: 44 to 36 AWG |
Terminal Type | Tab |
Wire Type | Magnet Wire |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22977386)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9110)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (PV10-10R-D)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- Te Connectivity Wire Connectors & Disconnects