Shop All Headers & Wire Housings
Te Connectivity
MINI CT MT REC ASSY 13P GRAY
Mfr # 1-353293-3
Zoro # G001066583
product price: $0.43
/ea
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Application Power, Signal
- Connector Type Receptacle
- Terminal Type Insulation Displacement Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-353293-3
- Zoro # G001066583
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Application | Power, Signal |
Connector Type | Receptacle |
Terminal Type | Insulation Displacement Crimp |
Max. Temp. | 105°C |
Hole Center to Center | 1.5 mm |
Current Rating | 2 A |
Number of Contacts | 13 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- QUICKCABLE Primary Wire, 14 Gauge, White, 100ft. (230409-100)
- IFM Wireable 1/2" connector (E11764)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings