Shop All Wire Connectors
Te Connectivity
MINI BX PIN HDR 100 POS
Mfr # 2-531803-0
Zoro # G600940215
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 13.2 mm
- Hole Center to Center 1.27 mm
- For Use With Receptacle Assembly
- Features Shrouded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-531803-0
- Zoro # G600940215
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 13.2 mm |
Details
Color | Gray |
Hole Center to Center | 1.27 mm |
For Use With | Receptacle Assembly |
Features | Shrouded |
Item | PCB Mount Header |
Material | Liquid Crystal Polymer |
Connection Material | Brass |
Contact Type | Pin |
Number of Contacts | 100 |
Contact Finish | Gold Plated |
Number of Rows | 2 |
Contact Plating Thickness | 50 µin |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin-Lead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24A)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- HARTING Rectangular Connector Removal Tool (09990000012)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- WIRTHCO Wirthco 80880 22-18 AWG Twist-On Wire Connectors (W48-80880)
- Te Connectivity Wire Connectors