Shop All Wire Terminals
Te Connectivity
MINI AMP-IN 22-18 PTLP/PHBZ
Mfr # 3-350566-1
Zoro # G001017875
Sold in multiples of 10000 for $900.00
$900.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.9 mm²
- Features Wire Insulation Support
- Connection Type Crimp
- Max. Temp. 221 Degrees F
- Terminal Type PCB Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-350566-1
- Zoro # G001017875
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.3 to 0.9 mm² |
Features | Wire Insulation Support |
Connection Type | Crimp |
Max. Temp. | 221 Degrees F |
Terminal Type | PCB Pin |
Application | Printed Circuit Board |
Mounting Type | Stud Mount |
Contact Plating Material | Tin |
Insulation Dia | 0.06 to 0.11 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK500 (PV10-6LF-D)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK25 (RV10-6Q)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal #8 Stud PK50 (C10-8FL)
- Te Connectivity Wire Terminals