Shop All Wire Terminals
Te Connectivity
MIN AMVAR SPL 480-1700 016BR
Mfr # 62044-1
Zoro # G301026737
product price: $0.10
/ea
Sold in multiples of 60000 for $6,000.00
$6,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 to 0.8 mm²
- Insulation Type Non-Insulated
- Max. Voltage 250V
- Features Serrated
- Seam Open Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62044-1
- Zoro # G301026737
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.195 in |
Details
Wire Range | 0.2 to 0.8 mm² |
Insulation Type | Non-Insulated |
Max. Voltage | 250V |
Features | Serrated |
Seam | Open Barrel |
Connection Material | Brass |
Item | Splice |
Terminal Type | Pigtail Splice |
Wire Type | Magnet Wire |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- GARDNER BENDER 12-10 Ga. Butt Splice Yellow 15 pk (20-126)
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- DISCO Red Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 22-18 G Wire PK10 (12156PK)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- Te Connectivity Wire Terminals