Shop All Splicing Connectors
Te Connectivity
MIN AMPLIVAR SPLICE 016 TPBR
Mfr # 62194-5
Zoro # G500975331
product price: $0.08
/ea
Sold in multiples of 20000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .102 in
- Barrel Type Open Barrel
- Splice Material Brass
- Sealable No
- Material Thickness .016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 62194-5
- Zoro # G500975331
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | .102 in |
Crimp Width | .07 in |
Details
Barrel Type | Open Barrel |
Splice Material | Brass |
Sealable | No |
Material Thickness | .016 in |
Serrated | Yes |
Heavy Duty | No |
Wire/Cable Type | Magnet Wire |
Number of Serrations | 3 |
Contact Plating Material | Tin |
Insulated | No |
Product Type | Splice |
Splice Type | Thru or Pigtail Splice |
Splice Capacity | 2 |
Operating Voltage | 250 V |
Terminal & Splice Style | Splice |
Plating Material | Tin |
Strip Orientation | Side Feed |
Wire Insulation Support | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362NR)
- SQUARE D Fixed Lock (LV426905)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- Te Connectivity Splicing Connectors