Shop All PCB Connectors
Te Connectivity
MICTOR SMT .738 P ASSY 76P
Mfr # 2007211-2
Zoro # G701067514
product price: $81.19
/ea
Sold in multiples of 14 for $1,136.66
Free Shipping & Returns
$1,136.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Receptacle Housing
- Length 38.1 mm
- Max. Voltage 2V DC; 30V AC
- Features With Boss
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2007211-2
- Zoro # G701067514
- Country of Origin United States
- Category PCB Connectors
Dimensions
Length | 38.1 mm |
Width | 0.32 in |
Height | 18.4658 mm |
Details
Item | PCB Mount Header |
For Use With | Receptacle Housing |
Max. Voltage | 2V DC; 30V AC |
Features | With Boss |
Application | Signal |
Series | Mictor |
Standards | CSA Certified; UL E28476; UL Listed |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Number of Contacts | 76 |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Contact Finish | Matte Gold Plated |
Number of Rows | 2 |
Hole Center to Center | 0.64 mm |
Contact Plating Thickness | 3.81 to 6.35 µm |
Connection Material | Copper Alloy |
Terminal Type | Hybrid Surface Mount |
Max. Temp. | 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- CAROL 50 ft. 14/3 Extension Cord SJOW (06450.63.06L)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity Wire Connectors & Disconnects