Shop All PCB Connectors
Te Connectivity
MICT RECPT 190 ASSY .025 REC
Mfr # 2-767004-6
Zoro # G001067894
product price: $89.59
/ea
Sold in multiples of 500 for $44,795.00
Free Shipping & Returns
$44,795.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 5V DC; 30V AC
- Application Signal
- Series Mictor
- Standards CSA Certified; UL E28476; UL Listed
- Width 0.272 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-767004-6
- Zoro # G001067894
- Country of Origin United States
- Category PCB Connectors
Dimensions
Width | 0.272 in |
Height | 6.096 mm |
Length | 76.2 mm |
Details
Item | PCB Mount Receptacle |
Max. Voltage | 5V DC; 30V AC |
Application | Signal |
Series | Mictor |
Standards | CSA Certified; UL E28476; UL Listed |
Material | Liquid Crystal Polymer |
Terminal Type | Hybrid Surface Mount |
Contact Plating Thickness | 0.76 µm |
Hole Center to Center | 0.64 mm |
Connection Material | Copper Alloy |
Number of Rows | 2 |
Contact Type | Socket |
Number of Contacts | 190 |
Flammability Rating | UL 94 V-0 |
Current Rating | 11.5 A |
Max. Temp. | 125°C |
Terminal Finish | Tin-Lead |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3659)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors