Shop All PCB Connectors
Te Connectivity
MICT RECPT 076 ASSY .025
Mfr # 767110-2
Zoro # G301065002
Sold in multiples of 42 for $1,900.50
$1,900.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.499 in
- Material Liquid Crystal Polymer
- Max. Voltage 30V AC; 2V DC
- Application Signal
- Series Mictor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 767110-2
- Zoro # G301065002
- Country of Origin United States
- Category PCB Connectors
Dimensions
Length | 1.499 in |
Width | 0.272 in |
Height | 6.096 mm |
Details
Item | PCB Mount Receptacle |
Material | Liquid Crystal Polymer |
Max. Voltage | 30V AC; 2V DC |
Application | Signal |
Series | Mictor |
Standards | CSA Certified; UL E28476; UL Listed |
Features | With Boss |
Connection Material | Copper Alloy |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin-Lead |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 76 |
Current Rating | 11.5 A |
Terminal Type | Hybrid Surface Mount |
Max. Temp. | 125°C |
Contact Type | Socket |
Contact Plating Thickness | 0.76 µm |
Number of Rows | 2 |
Hole Center to Center | 0.64 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (HBL9367)
- SCHNEIDER Force, DIN Rail, 4.72" D, 3.94" H, 1.77"W, 3W (XPSUAT13A3AP)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects