Shop All PCB Connectors
Te Connectivity
MICT PLG 076 ASY .025 TAPE CAP
Mfr # 5767111-9
Zoro # G501068988
Sold in multiples of 252 for $9,790.20
$9,790.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 2V DC; 30V AC
- Application Signal
- Series Mictor
- Standards CSA Certified; UL E28476; UL Listed
- Width 0.208 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5767111-9
- Zoro # G501068988
- Country of Origin United States
- Category PCB Connectors
Dimensions
Width | 0.208 in |
Height | 6.38 mm |
Length | 1.499 in |
Details
Item | PCB Mount Header |
Max. Voltage | 2V DC; 30V AC |
Application | Signal |
Series | Mictor |
Standards | CSA Certified; UL E28476; UL Listed |
Features | With Boss |
For Use With | Receptacle Assembly |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 24.003 mm; 0.64 mm |
Contact Plating Thickness | 0.76 µm |
Contact Finish | Matte Gold Plated |
Max. Temp. | 125°C |
Number of Contacts | 76 |
Number of Rows | 2 |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Connection Material | Copper Alloy |
Terminal Type | Surface Mount |
Current Rating | 11.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- RACO Electrical Box Cover, Square, Duplex, Raised (6359806)
- AAON TRANS 75VA440480V24V (G100040)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors