Shop All Wire Connectors
Te Connectivity
MICRO MNL RPT CNT STRIP 30AU
Mfr # 794606-3
Zoro # G301010132
Sold in multiples of 60000 for $6,600.00
$6,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 20 AWG
- Max. Voltage 250V AC/DC
- Application Power
- Max. Insulation Dia. 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 794606-3
- Zoro # G301010132
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Max. Insulation Dia. | 0.06 in |
Details
Max. Voltage | 250V AC/DC |
Application | Power |
Item | Contact |
Max. Temp. | 105°C |
Connection Material | Phosphor Bronze |
Terminal Type | Crimp |
Wire Type | Discrete; Stranded |
Contact Finish | Bright Gold Plated |
Contact Type | Socket |
Current Rating | 5 A |
Contact Plating Thickness | 0.76 µm |
Terminal Finish | Tin-Lead Plated |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- Te Connectivity Wire Connectors