Shop All Headers & Wire Housings
Te Connectivity
MICRO MNL RFECEPT HSG SINGLE R
Mfr # 1-1445022-2
Zoro # G000955703
product price: $1.19
/ea
Sold in multiples of 4000 for $4,760.00
$4,760.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 250V AC/DC
- Application Power, Signal
- Terminal Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1445022-2
- Zoro # G000955703
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Item | Housing |
Number of Rows | 1 |
Max. Voltage | 250V AC/DC |
Application | Power, Signal |
Terminal Type | Crimp |
Hole Center to Center | 3 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T250D4)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X3WPG6)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings